Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190965

MPN #: GWMSCWL12SAE

Gearwrench® 19 Piece 12-Point Long Pattern Combination SAE Wrench Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 19 piece 12 point long pattern combination SAE wrench set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Long pattern beam length for improved reach, leverage and torque
  • 15° offset for better access in tight spaces
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Bright, full polish chrome finish wipes easily clean to resist rust and corrosion
  • Manufactured from alloy steel for better strength and longer tool life
  • Hard stamped size marking
  • Meets or exceeds ASME requirements
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • (19) 12 Point Full Polish Chrome Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16"


PRICE
$339.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
SizeVarious (Set)
Opening SizeVarious (Set) in

Product Details

TypeCombination Wrench Set
Socket/Wrench Points12
Measuring SystemSAE (Fractional)
Number of Pieces19
MaterialAlloy Steel
ColorSilver
Manufacturers Part NumberGWMSCWL12SAE
Opening TypeOpen/Box
BrandGearwrench