Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WB237247BL

MPN #: R5PHE-3806KD-51

Rousseau Modular Storage Drawer Cabinet 48x24x40, 8 Drawers (2 Sizes) w/o Divider, w/Lock, Blue

Product Description
Rousseau Metal R5PHE-3806 Modular Storage Drawer Cabinet 48x24x40, 8 Drawers (2 Sizes) w/o Divider, w/Lock, Blue

Organize and secure valuable tools, parts or assemblies with these all welded steel cabinets with an attractive refined appearance and heavy-duty construction. Super strong drawers hold 400 lbs., open easily on side mounted tracks and lock with a central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access and feature full width handles for better grip and flush, catch-free front.
Sturdy drawer cabinets have a reinforced base, are stackable, permit forklift access with a 2" front opening and feature a durable baked enamel finish. Cabinets include knockouts for ganging and stacking and an anchoring kit for concrete floors and stacking. Drawer cabinet ships fully assembled. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details. Cabinet Drawer Divider Kit is not included, sold separately.

PRICE
$2,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2999.00
Buy 6 units - 10 units
2849.00Save $150.00 (5%)
Buy 11+ units
2759.00Save $240.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height40 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlue
DividersNot Included
Number of Drawers8
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5PHE-3806KD-51
Drawer Quantity (Drawer Height)7(4"), 1(6")
Base TypeForkliftable Frame
BrandRousseau Metal