The Hydrocollator® moist heat pack provides up to 30 minutes of deep soothing, moist heat. Brown tabs are on most packs for easy rotation in busy clinics. The packs are cost effective and provide hundreds of treatments from one pack. Packs to be used with hot pack cover or heavy toweling wrapped around pack. Moist Heat Pack - Half Size - 5" x 12"
Hydrocollator® Moist Heat Pack, Half Size 5" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Style | Half Size |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Hydrocollator® Moist Heat Pack |
| Color | White |
| Manufacturers Part Number | 00-1014 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |