CanDo® Molded Dual-Handle Medicine Ball, 15.4 lb. (7 kg), Blue
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Molded Handle Medicine Ball is ideal for abdominal training, rotational movement and strength training, the dual, soft grip handle is easy to grip with one or two hands. Just the right size handle for a total body workout and perfect for core and torso exercises, the handles enable wide ranges of movements. Molded 15.4 lb. (7 kg) - Blue.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 15.4 lbs |
Product Details
| Package Quantity | 1 |
| Description | Dual Handle Medicine Ball |
| Color | Blue |
| Manufacturers Part Number | 10-3284 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |