CanDo® One Handle Medicine Ball is ideal for abdominal training, rotational movement and strength training. Just the right size handle for a total body workout and perfect for core and torso exercises, the handle enable wide ranges of movements. 2 lb. - Tan.
CanDo® One-Handle Medicine Ball, 2 lb., 9" Diameter, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | One-Handle Medicine Ball |
| Color | Tan |
| Manufacturers Part Number | 10-3290 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |