Global Industrial
Model # :WB708184BK
Global Industrial™ Molded Rubber Cable Protector, Black
|
Questions & Answers (0)
Product Description
Global Industrial™ Molded Rubber Cable Protector, Black
This molded rubber hose and cable ramp will protect your hoses and cables from roll-over damage in industrial and pedestrian applications. Black molded rubber has a slip resistant traction surface and withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths or customized size. Channel height is 1/2"; channel width is 1-12/20". Overall dimensions are 39"L x 5"W x 3/4"H.
This molded rubber hose and cable ramp will protect your hoses and cables from roll-over damage in industrial and pedestrian applications. Black molded rubber has a slip resistant traction surface and withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths or customized size. Channel height is 1/2"; channel width is 1-12/20". Overall dimensions are 39"L x 5"W x 3/4"H.
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 5 in |
| Height | 3/4 in |
| Weight | 3 lbs |
| Cable Opening | 1-13/20" x 1/2" |
| Channel Width | 1-13/20 in |
| Channel Height | 1/2 in |
Product Details
| Type | Drop Over Cable Protector |
| Color | Black |
| Operating Temperature | -30°C to 50°C |
| Number of Channels | 1 |
| Material | Molded Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 708184BK |
| Brand | Global Industrial |