Super Cross® Utility Crossover Systems with 4.5" tunnel size provide protection for valuable cables and hoses, while ensuring a method of safe passage for vehicle traffic. These lightweight and portable crossovers are manufactured from durable polyurethane and are ideal during maintenance operations or in emergency situations. Complete with replaceable rubber traction pads and carrying handle for easy positioning.
Super Cross® Utility Cable Protector - 4.5" Tunnel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 30 in |
| Height | 6 in |
Product Details
| Type | Cable & Hose Bridge |
| Number of Channels | 1 |
| Material | Urethane |
| Package Quantity | 1 |
| Description | Utility Cable Protector - 4.5 Tunnel |
| Color | Yellow |
| Manufacturers Part Number | COP2200-4.5 |
| Brand | Checkers Industrial Products |