Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 5", 50 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Manifold book with a flexible cover contains carbonless receipt forms that are consecutively numbered in red. Each page contains two-part forms with the original in white and the duplicate in yellow. Duplicates feature black print. Security screen prevents alterations. Each form includes a place for date, payment amount, name of payer, payer's address, item description, and recipient name. A chart along the bottom breaks down the payment and includes boxes to fill in the amount of account, amount paid, balance due and payment method. Three circles preprinted with cash, check and money order are located beside the chart and allow you to check off the method payment. Receipt book contains 50 sets.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 5 in |
Product Details
| Style | Accounting Form |
| Material | Paper |
| Package Quantity | 50 Sets/Book |
| Description | Money Receipt Book |
| Color | Assorted |
| Manufacturers Part Number | 8L820 |
| Paper Type | Forms |
| Brand | Rediform |