Rediform® Money Receipt Book, 3-Part, Carbonless, 2-3/4" x 7", 50 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Manifold book with a flexible cover contains carbonless receipt forms that are consecutively numbered in red. Security screen prevents alterations on the three-part forms. Paper sequence is originals in white, duplicates in yellow and triplicates in pink. Duplicates feature black print. Each form includes a place for date, payment amount, name of payer, payer's address, item description, and recipient name. A chart along the bottom breaks down the payment and includes boxes to fill in the amount of account, amount paid, balance due and payment method with preprinted boxes for cash, check and money order.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 7 in |
Product Details
| Style | Accounting Form |
| Material | Paper |
| Package Quantity | 50 Sets/Book |
| Description | Money Receipt Book |
| Color | Assorted |
| Manufacturers Part Number | 8L802 |
| Paper Type | Forms |
| Brand | Rediform |