Tombow® Mono Correction Tape, Single-Line, Non-Refillable, 1/6 in x 394 in, White, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The original correction tape is ideal for changing dates on your calendar, fixing misspelled words and correcting many of life's minor misprints. Thanks to its trusted quality, Tombow Mono Correction Tape has no doubt stood the test of time. Make instant corrections with the easy to use side action applicator. Compact dispenser with precise application. Single line, white tape. Nonrefillable. 1/6 in x 394 in. 10-Pack.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 394 in. |
| Tape Width | 1/6 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 10/Pack |
| Description | Mono Correction Tape |
| Color | White |
| Manufacturers Part Number | TOM68720 |
| Brand | Tombow |