Quickly correct typed or handwritten documents with BIC® Wite-Out® Brand EZ Correct® Correction Tape. Unlike liquid correction fluid, correction tape goes on dry, allowing you to make instant corrections with no mess and no wait. Dispensing the tape is easy-simply hold the dispenser with your thumb in the groove, position the tip flat on your paper, press down firmly, and gently move from left to right. Offering greater strength than paper-based varieties, film-based tape provides greater tear resistance to help you create tidy, inconspicuous corrections that last. Each dispenser's self-winding mechanism helps prevent the tape from loosening, so you can apply the tape smoothly and accurately, time and time again. Thanks to their translucent bodies, each dispenser also lets you see how much tape is remaining.
Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 400 in. |
| Tape Width | 1/6 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 10/Pack |
| Description | Wite-Out® EZ Correct Correction Tape |
| Color | White |
| Manufacturers Part Number | BICWOTAP10 |
| Brand | BIC |