Tombow® Mono Correction Tape, Single-Line, Refillable, 1/6 in x 472 in, White
Write a Review
|
Questions & Answers (0)
Product Description
Single-line correction tape in compact ergonomic dispenser provides complete coverage with no fax or copy shadows. Makes instant corrections with no drying time. Convenient, easy-to-use applicator pinpoints accurate placement of white film for quick, clean complete coverage. Offers convenient rewind knob for tape adjustment. Interchangeable refills available in single line or wide width. Easy to refill. Acid-free. Refillable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 472 in. |
| Pack Size | 1 |
| Tape Width | 1/6 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 1/Pack |
| Description | Mono Correction Tape |
| Color | White |
| Manufacturers Part Number | TOM68665 |
| Brand | Tombow |