Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB361998

MPN #: PB02704R4W

Moo-Tel Calf Nursery w/ Open Ends 18'W x 28'L White

Product Description
White 12.5oz, 24 mil premium cover comes with a 15 year warranty. Constructed from 14 gauge Allied Gatorshield structural steel tubing with our EZ Lock slip fittings, making construction quick and easy. Rafter spacing is 4'. Sidewall height 6'5. 5'H roll-up sides come with our exclusive roll-up assembly and all necessary hardware. Ground posts are included. Baseboards are recommended.

PRICE
$7,229.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length336 in
Width216 in
Height142 in
Weight1037 lbs
Side Wall Height77
Rafter Spacing4'

Product Details

Assembly RequiredYes
TypeAnimal Housing
ColorWhite
Canopy StyleOpen Ends
StyleOpen
Country of OriginUnited States
Capacity5962 ft³
Material1.90" OD Steel Pipe Frame
Package Quantity1
Manufacturers Part NumberPB02704R4W
Outdoor Structure Material12.5 oz, 24 mil Polyethylene
BrandClearSpan