Sparta Mop Bucket, 35 qt Bucket Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Durable Material: Sturdy construction made from corrosion resistant polyethylene. Long Lasting: Consistent commercial use rated for thousand of cycles. Scuff Resistant: Non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces.
PRICE
$86.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Mop Bucket |
| Capacity | 8-3/4 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mop Bucket |
| Color | Yellow |
| Bucket Capacity | 35 qt |
| Brand | Sparta |