Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175919

MPN #: 208370

Busch Systems® Expression™ Plastic Waste Container, 45 Gallon Capacity, Sandstone

Product Description
The Expression™ is the only molded plastic container that effectively prioritizes signage! All four sides have space for customized signage, allowing you to differentiate streams or advertise your business. Made from double-wall plastic with a canopy lid that protects the contents from precipitation, this sturdy container is built to outlast any type of weather. Its simple yet sophisticated appearance is unique and fits perfectly into any outdoor space while adapting to the needs of your program.

Features:
  • Ample Signage - Signage space on all 4 sides of the container helps communicate streams and increase diversion rates
  • Changeable Signage - Easily change your signage to suit your needs
  • Increased Capacity - Available in single or double stream capacity to meet the needs of your program
  • Durability - Durable double-wall plastic does not rust and can outlast harsh weather condition
  • Increased Security - Optional bolting and locking feature available. Can also be easily weighted down
  • Discourages Precipitation - Canopy lid keeps precipitation out of the container
  • Simplified Servicing - Ergonomic front door access and removable liner
  • Material Type: LDPE
  • Parts Included - 1x Expression Body, 1x Single Lid, 1x Liner, 1x Key and 1x Waste Body Sign


PRICE
$1,709.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height48 in
Weight69 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream System Can
Number of Openings1
ColorSandstone
SeriesExpression
LidYes
Capacity45 gal
Lid TypeCanopy Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number208370
Indoor/OutdoorOutdoor
Accepted MaterialsTrash
Container MarkingsWaste
ShapeSquare
BrandBusch Systems