Century Motor-1-1/2 Hp 2-Sp Thru-Bolt Magnetek 230V Only Mfr. BN34
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 230 Amps: 8/2.6 Service Factor: 1.0 Frame: 48Y C-Dimension: 12.83"
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9.5 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1-1/2 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 8/2.6 A |
| Manufacturers Part Number | BN34 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |