- Special Application
- Pool & Spa
- Thru-Bolt
- EZ48TM Frame
- Two Speed
US Motors Thru-Bolt, Pool, 1 / 1/8 HP, 1-Phase, 3450/1725 RPM Motor, EZBN37
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 80.61 OZFT |
| Dimension C | 9-3/16 in |
| Locked Rotor Torque | 29.12 OZFT |
Product Details
| RPM | 3,450, 1,725 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Locked Rotor Amps | 61.77 A |
| Mounting Location | Rigid |
| Voltage | 115 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |