Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389966

MPN #: EM4404T

Baldor-Reliance Motor EM4404T, 75HP, 1185RPM, 3PH, 60HZ, 405T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 75HP,1185RPM,3PH,60HZ,405T,TEFC,FOOT,

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$20,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C38.06 in

Product Details

Bearing Opp Drive End80BC03J30X
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1185 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM4404T
EnclosureTEFC
Service Factor1.15
Bearing Drive End80BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower75 HP
Frame405T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency95
Nameplate RPM1185 rpm
Full Load Amps173/86.9 A
DutyContinuous
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm