Quincy Lab Motor, 115V (21/31 bench ovens)
Write a Review
|
Questions & Answers (0)
Product Description
Used in Quincy Lab Models: 21-250, 21-250ER, 21-350, 21-350ER, 31-350, 31-350ER
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Manufacturers Part Number | 301-2235 |
| Type | Motor |
| Voltage | 115 V |
| Color | Black |
| Brand | Quincy Lab |