Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.
Leeson Motors - 1.5HP, 115/208-230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
JM Pump Motor: 1.5HP, 1740RPM, 145 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.
PRICE
$625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 lbs |
| Shaft Diameter | 7/8 in |
Product Details
| Motor RPM 60 Hertz | 1740 rpm |
| Mounting Location | C-Face Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 120994.00 |
| Enclosure | DP |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Leeson |
| RPM | 1,740 rpm |
| Efficiency | 79 |
| Horsepower | 1-1/2 HP |
| Efficiency Type | Standard |
| Frame | 145JM |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 208 - 230 V |
| Full Load Amps | 17.2/8.8-8.6 A |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, P123 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |