Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588201

MPN #: 116704.00

Leeson Motors Single Phase General Purpose Motor 2HP, 1740RPM, 56H, DP, Manual, Rigid

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$1,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Enclosure TypeOpen/Drip Proof
RPM1740 rpm
Horsepower2 HP
Voltage115 V
Phase1
Full Load Amps17.2 A
Frame56H
Hertz60 Hz
Manufacturers Part Number116704.00
EnclosureDP
RPM Range1701-1800 rpm
BrandLeeson