Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217413

MPN #: 120728.00

Leeson Motors - 3HP, 230V, 3450RPM, TEFC, Round Mount, 1.0 S.F.

Product Description
Woodworking Motor: 3HP, 3450RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, No thermal protection, 1.0 Service Factor, Round Mount.

Motor pivots on rod for belt tensioning. Totally enclosed fan cooled motor produces extra high breakdown torques for maximum cutting power. Has 13⁄4 long shaft, 3⁄4 diameter with keyway. Added 54 cord to all motors 11/2-4 HP.



PRICE
$1,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55 lbs
Shaft Diameter3/4

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationBracket
MaterialRolled Steel
Phase1
Manufacturers Part Number120728.00
Nameplate Amps13 A
EnclosureTEFC
DesignCapacitor Start Capacitor Run
Shaft End Bearing6205
Service Factor1.0
BrandLeeson
RPM3450 rpm
Efficiency81.5
Horsepower3 HP
Efficiency TypeStandard
Frame145
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage230 V
DutyContinuous
Compatible Part/Model NumberBaldor, WWL3606
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY