Motor pivots on rod for belt tensioning. Totally enclosed fan cooled motor produces extra high breakdown torques for maximum cutting power. Has 13⁄4 long shaft, 3⁄4 diameter with keyway. Added 54 cord to all motors 11/2-4 HP.
Leeson Motors - 4HP, 230V, 3450RPM, TEFC, Round Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Woodworking Motor: 4HP, 3450RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, SAW duty, No thermal protection, 1.0 Service Factor, Round Mount.
PRICE
$1,179.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 51 lbs |
| Shaft Diameter | 3/4 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Bracket |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 120998.00 |
| Nameplate Amps | 17.6 A |
| Enclosure | TEFC |
| Design | Capacitor Start Capacitor Run |
| Shaft End Bearing | 6205 |
| Service Factor | 1.0 |
| Brand | Leeson |
| RPM | 3450 rpm |
| Horsepower | 4 HP |
| Efficiency Type | Standard |
| Frame | 145Y |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Duty | Saw |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |