Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588202

MPN #: 116705.00

Leeson Motors Single Phase General Purpose Motor 3HP, 3450RPM, 56H, TEFC, 230V, 60HZ, Manual, 1SF

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$969.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Enclosure TypeTotally Enclosed
RPM3450 rpm
Horsepower3 HP
Voltage230 V
Phase1
Full Load Amps13 A
Frame56H
Hertz60 Hz
Manufacturers Part Number116705.00
EnclosureTEFC
RPM Range3001-3600 rpm
BrandLeeson