- Special Application
- Pool & Spa
- Square Flange
- Category S
- Single Phase
- Switchless Design
- 6.5 Dia.
- 2-Speed
- Full Service Factor
- Full Rated
Pool & Spa, Square Flange, 3/4 / 1/8 HP, 1-Phase, 3450/1725 RPM Motor, EB981
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Pool & Spa, Square Flange, 3/4 / 1/8 HP, 1-Phase, 3450/1725 RPM Motor
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 68.7 OZFT |
| Locked Rotor Torque | 6.608 OZFT |
Product Details
| RPM | 3,450, 1,725 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Locked Rotor Amps | 54.15 A |
| Mounting Location | Square Flange |
| Voltage | 115 V |
| Phase | 1 |
| Service Factor | 1.67 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |