Century Motor 56Y 230V 2Hp 2Speed Century 8.0/3.0 Amps Mfr. B2233
Write a Review
|
Questions & Answers (0)
Product Description
Waterway replacement Pump motor, drip proof, single phase, rigid base, 61/2" diameter-31/2" shaft height. 2.0-.25 Hp-spl, 3450/1725 rpm, 230volts, 8.0/3.0 full load amps, 56y frame, C dimension 11.87 Waterway number 3721021.
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 2 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 8.0/3.0 A |
| Manufacturers Part Number | B2233 |
| RPM Range | 3001-3600 rpm |
| Brand | Century |