Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Leeson 140521.00, Premium Eff., 7.5 HP, 1765 RPM, 208-230/460V, 213TC, TEFC, C-Face Rigid
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 7.5HP, 1765/1460 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 213 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 22.4-21.6/10.8&24.8/12.4, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 91.7, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 3", Shaft Diameter 1 3/8".
PRICE
$1,349.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 144 |
| Shaft Length | 3 in |
| Shaft Diameter | 1-3/8 |
Product Details
| Motor RPM 60 Hertz | 1765 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| Manufacturers Part Number | 140521.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.25 |
| Bearing Drive End | 6207 |
| Brand | Leeson |
| Efficiency | 91.7 |
| Horsepower | 7 1/2 HP |
| Efficiency Type | NEMA Premium |
| Frame | 213TC |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 1765 rpm |
| Full Load Amps | 22.4-21.6/10.8 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor CEM3770T, WEG 00718ET3ERS213TC, US Motors S7P2AC, Marathon C390A |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |