Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.
Leeson 170144.60, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215T, DP, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 10/7.5HP, 1765/1470 RPM, Drip-Proof (DP) Enclosure, 215 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 28.5-25.6/12.8&22.8//11.4, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 91.7, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 3.
PRICE
$1,145.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 203 |
| Shaft Length | 3 in |
Product Details
| Motor RPM 60 Hertz | 1765 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | 170144.60 |
| Enclosure | DP |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.25 |
| Bearing Drive End | 6308 |
| Brand | Leeson |
| Efficiency | 91.7 |
| Horsepower | 10 HP |
| Efficiency Type | NEMA Premium |
| Frame | 215T |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Nameplate RPM | 1765 rpm |
| Full Load Amps | 28.5-25.6/12.8 A |
| Frame Material | Cast Iron |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor EFM3313T, WEG 01018OT3E215T, Marathon U765 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |