Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217562

MPN #: 110232.00

Leeson Motors - 2HP, 115/230V, 3450RPM, DP, Rigid Mount, SPEC S.F.

Product Description
Compressor Duty Motor: 2HP, 3450RPM, 56 Frame, Drip-Proof (DP), 115/230V, 1PH, Continuous duty, Manual thermal protection, SPEC Service Factor, Rigid Mount.

Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class F copper windings. Class F varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.



PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight36
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
MaterialRolled Steel
Phase1
Manufacturers Part Number110232.00
EnclosureDP
DesignCapacitor Start Inductor Run
Service FactorSPEC
Bearing Drive End6203
BrandLeeson
RPM3450 rpm
Horsepower2 HP
Efficiency TypeStandard
Frame56
Hertz60 Hz
RotationCCW °
Thermal ProtectionManual
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency74
Full Load Amps22/11 A
DutyContinuous
Compatible Part/Model NumberAO Smith/Magnetek, B819, CP1202M
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY