Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.
Leeson Motors-1.5HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 SF, 81.5 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Capacitor Run Motor: 1.5HP, 1740 RPM, Drip-Proof (DP) Enclosure, 56H Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 13.4/6.7, Continuous duty, 1.15 Service Factor, Manual thermal protection, Efficiency: 81.5, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.
PRICE
$939.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 1740 rpm |
| Horsepower | 1-1/2 HP |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 13.4 A |
| Frame | 56H |
| Hertz | 60 Hz |
| Manufacturers Part Number | 113266.00 |
| Enclosure | DP |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |