Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217481

MPN #: 116709.00

Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid C Mount, 1.0 S.F.

Product Description
Pressure Washer Motor: 5HP, 3450RPM, 56H Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Rigid C Mount.

Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
AO SMITH/MAGNETEK: B182
Baldor: PCL1327M(Leeson frame size is 56HC )
GRAINGER: 5UX55
PRICE
$1,029.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase1
Manufacturers Part Number116709.00
Nameplate Amps20.8 A
EnclosureDP
DesignCapacitor Start Capacitor Run
Service Factor1.0
BrandLeeson
RPM3450 rpm
Efficiency82.5
Horsepower5 HP
Efficiency TypeStandard
Frame56H
Hertz60 Hz
RotationCCW °
Thermal ProtectionManual
Enclosure TypeOpen/Drip Proof
Voltage230 V
DutyContinuous
Compatible Part/Model NumberAO SMITH/MAGNETEK, B182
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY