Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB216654

MPN #: 111951.00

Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.0 S.F.

Product Description
Brake Motor: 1HP, 1725RPM, 56 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.0 Service Factor, Rigid C Mount.

Fail-safe positive, stop and hold brake motor. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Single phase brake coils are 115/230 VAC, 60 Hz.


PRICE
$1,459.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase1
Manufacturers Part Number111951.00
Nameplate Amps10.6/5.3 A
EnclosureTEFC
DesignCapacitor Start Capacitor Run
Service Factor1.0
Bearing Drive End6203
BrandLeeson
RPM1725 rpm
Horsepower1 HP
Efficiency TypeStandard
Frame56C
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency78
DutyContinuous
Compatible Part/Model NumberBaldor, BL3510
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY