Motors designed for woodworking equipment such as table saws, planers, etc. Totally enclosed designs prevent motor problems caused by wood dust and shavings.
Leeson Motors - 1HP, 115/208-230V, 3450RPM, TEFC, Rigid Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Woodworking Motor: 1HP, 3450RPM, 56 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31 lbs |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 110142.00 |
| Nameplate Amps | 12/6.2-6 A |
| Enclosure | TEFC |
| Design | Capacitor Start Inductor Run |
| Shaft End Bearing | 6203 |
| Service Factor | 1.15 |
| Brand | Leeson |
| RPM | 3450 rpm |
| Efficiency | 70 |
| Horsepower | 1 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, B695, EB1102M |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |