Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228167

MPN #: 114313.00

Leeson Motors Motor Washdown Motor-1/2HP, 115/208-230V, 1725RPM, TEFC, ROUND, 1.15 SF, 66 Eff.

Product Description
Washguard White Epoxy Motor, Single Phase: 1/2HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, ROUND, 115/208-230V, 1PH, 60HZ, Name Plate Amps 8.8/4.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 66, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


PRICE
$605.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number114313.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
MaterialRolled Steel
Phase1
Manufacturers Part Number114313.00
Nameplate Amps8.8/4.4 A
EnclosureTEFC
DesignCapacitor Start Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower1/2 HP
Efficiency TypeStandard
Frame56
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency66
Full Load Amps8.8/4.4 A
DutyContinuous
Compatible Part/Model NumberBaldor VWDL3504, Marathon N523
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY