Fail-safe positive, stop and hold brake motor. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Single phase brake coils are 115/230 VAC, 60 Hz.
Leeson Motors - 1/3HP, 115/208-230V, 1725RPM, TENV, Rigid C Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Brake Motor: 1/3HP, 1725RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31 lbs |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 114165.00 |
| Nameplate Amps | 5.8/2.9 A |
| Enclosure | TENV |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 1725 rpm |
| Horsepower | 1/3 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 70 |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, C540, C541 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |