Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries. They include Single and three-phase open drip proof motors Single and three-phase fractional motors Three-phase premium efficient fractional motors High performance cast iron motors
Worldwide Electric General Purpose Motor, 0.75 HP, 3600 RPM, 56C Frame, C-Face w/ Removable Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries. They include Single and three-phase open drip proof motors Single and three-phase fractional motors Three-phase premium efficient fractional motors High performance cast iron motors
230/460 Volt Totally Enclosed Fan Cooled (TEFC) Enclosure IP43 Protection 1.15 SF Class F Insulation Premium Efficiency (1-3 HP) Vacuum Pressure Impregnation (VPI) System Anti-Rust Film Applied to Rotor Improved Shaft Seal on Drive-End Protects Drive-End Bearing from Moisture and Contaminants Inverter Rated, 4:1 CT / 10:1 VT *Suitable for 50 Hz with 1.0 SF
Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries. They include Single and three-phase open drip proof motors Single and three-phase fractional motors Three-phase premium efficient fractional motors High performance cast iron motors
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25 |
| Frame Size | 56C |
Product Details
| Horsepower | 3/4 HP |
| Frame | 56C |
| Motor Type | General Purpose |
| Motor RPM 60 Hertz | 3600 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | C-Face Removable Base |
| Voltage | 230/460 V |
| Full Load Efficiency | 67 |
| Phase | 3 |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 3.3-3/1.5 A |
| Manufacturers Part Number | NAT34-36-56CB |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | Worldwide Electric Corporation |