Motor Pack for Model ACL-F 54" and 60", 24-240 Volt - MTR-ACL-NFBUP-S
Write a Review
|
Questions & Answers (0)
Product Description
Accessory for Model ACL-F 54" and 60".
MADE IN THE USA
MADE IN THE USA
PRICE
$595.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 12 in |
| Weight | 7 lbs |
Product Details
| For Use With | Accessory for Model ACL-F 54" and 60" |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |