Global Industrial
Model # :WBB183112
Global Industrial Motor Kit for 48" Automatic Shutters
Write a Review
|
Questions & Answers (0)
Product Description
This Motor Kit is for use with all 48" Exhaust Fans.
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Motor Kit |
| Voltage | 115 / 230 V |
| Material | Metal |
| Description | Motor Kit |
| Manufacturers Part Number | B183112 |
| For Use With | 48" Exhaust Fans |
| Brand | Global Industrial |