x

Take 15% off your entire order!

Offer applied at checkout

Worldwide Electric Motor PEWWE40-12-575-364T, PREM EFF, TEFC, Rigid, 3 PH, 364T, 575V, 40.6 FLA

Actual product may differ from image shown

Worldwide Electric Motor PEWWE40-12-575-364T, PREM EFF, TEFC, Rigid, 3 PH, 364T, 575V, 40.6 FLA

Item #: WBB764055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,016.00

$502.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Worldwide Electric Motor PEWWE40-12-575-364T, PREM EFF, TEFC, Rigid, 3 PH, 364T, 575V, 40.6 FLA

Features

  • 1 - 200 HP
  • 3600, 1800 and 1200 RPM
  • 575 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • Rigid base
  • Premium efficiency

  • HORSEPOWER 40
  • ENCLOSURE TEFC
  • FRAME 364T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1200
  • PHASE 3
  • MOTOR RPM 60Hz 1200
  • VOLTAGE 575
  • SERVICE FACTOR 1.15
  • EFFICIENCY Premium
  • WEIGHT 711
  • RPM RANGE 1101-1200
  • is_motor Yes
  • MANUFACTURER PART # PEWWE40-12-575-364T
  • BRAND WorldWide Electric Corporation
  • FL AMPS 40.6
  • ENCLOSURE TYPE Totally Enclosed
  • FL EFFICIENCY 94.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Worldwide Electric Motor PEWWE40-12-575-364T, PREM EFF, TEFC, Rigid, 3 PH, 364T, 575V, 40.6 FLA

Worldwide Electric Motor PEWWE40-12-575-364T, PREM EFF, TEFC, Rigid, 3 PH, 364T, 575V, 40.6 FLA

Item #: WBB764055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant