Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388690

MPN #: CD3476

Baldor-Reliance Motor CD3476, .75HP, 1750RPM, DC, 56C, 3428D, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1750RPM,DC,56C,3428D,TEFC,F1

Features:
  • TEFC enclosure
  • Shunt wound
  • Class F insulation
  • Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted)
  • NEMA C-face and removable base (except on explosion proof models)
  • Base welded on type 3513D only
  • NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding
  • No dual mounting base holes on 35D, 75D or 91D type
Typical Applications:
Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.

PRICE
$1,549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34
BaseRG
Dimension C14.84 in
Frame Size56C

Product Details

Insulation ClassF
Horsepower3/4 HP
Baldor Motor Type3428D
Field Full Load Amps.3/.6 A
Frame56C
ODE Bearing6203
Armature Voltage180 V
Field Voltage200/100 V
DE Bearing6203
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM1750 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number34-6172-2038
Electrical Specification Number34WG2038
Mechanical Specification Number34LY6172