Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB236758

MPN #: 108424

Leeson Motors Washdown DC Motor-1/3HP, 90V, 1750RPM, TENV, Rigid C, S56C Frame

Product Description
Washdown DC Motor: 1/3HP, 1750 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, S56C Frame, Rigid C, 90V, Continuous duty.

For extended life in applications requiring regular washdown or otherwise wet environments. These Epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion.

Features:
  • High Quality 303 Stainless Steel Shafts
  • Spring loaded contact seals and patented “V” ring Forsheda seal
  • Interior surfaces are protected by an enamel and polyester coating
  • External surfaces painted with USDA approved Epoxy paint
  • Stainless steel fan guards and conduit box cover
  • Double sealed, over-sized bearings are used


PRICE
$809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29

Product Details

RPM1750 rpm
Horsepower1/3 HP
Efficiency TypeStandard
FrameS56C
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage90 V
MaterialRolled Steel
Manufacturers Part Number108424
DutyContinuous
EnclosureTENV
Compatible Part/Model NumberBaldor CDPWD3320, Marathon Z631
RPM Range1701-1800 rpm
BrandLeeson