- Compact space savings designs
- Ball bearings
- Long-life brushes
- Easy access to brushes for service
- High starting torques
- Class F insulation
Click here to see our full selection of
Weights & Dimensions
| Weight | 10 |
Product Details
| Horsepower | 1/4 HP |
| Catalog Number | M1120062.00 |
| Frame | 31 |
| Motor RPM 60 Hertz | 3500 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Square Flange |
| Voltage | 90 V |
| Nameplate RPM | 3500 rpm |
| Duty | Continuous |
| Enclosure | TENV |
| RPM Range | 3001-3600 rpm |
| Brand | Leeson |