Climax Metal, Motor Shaft Arbor, GA-1, Screw Lock Type E, Fits 5/8-11" Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Arbors designed for Threaded shafts. Hex adapter can be used for longer screws to mount various abrasive thicker wheels.
PRICE
$13.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Washer Diameter | 1-5/8 |
| Wheel Widths | 1/2 |
Product Details
| Type | E |
| Washer Type | Screw Lock |
| Description | Motor Shaft Arbor |
| Manufacturers Part Number | GA-1 |
| Brand | Climax Metal |
| Fits Shaft Size | 5/8-11 in |