Bimba-Mead Air Press AP-400PX4, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 4" Stroke Cylinder Mount
Write a Review
|
Questions & Answers (0)
Product Description
Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
PRICE
$1,989.00
1
1
Free Shipping Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.25 in |
| Width | 5.25 in |
| Height | 23.31 in |
| Size | 3/4 Ton |
| Stroke Length | 4 in |
| Table Dimensions | 5 in X 5 In |
| Cylinder Bore | 4 in |
Product Details
| Type | Arbor Press |
| Tool Material | Steel |
| Piston Rod | High Tensile Ground And Polished Hard Chrome Plated Steel |
| Cylinder Type | Tie Rod |
| Piston Material | Solid High Alloy Aluminum |
| Manufacturers Part Number | AP-400PX4 |
| Thrust at 100 PSI | 1257 Lbs |
| Brand | Bimba-Mead |