Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TMI

Model # :WB251952A

MPN #: FS-MRU-ITM525-IJ-10X12-MESH

TMI Motorized Roll-Up Bug Screen Dock Door with 11 oz Mesh Panels 10 x 12

Product Description
TMI Screen-Pro™ ROLL-UP BUG DOOR

Insect Barrier Improves Employee Comfort And Productivity While Providing Air Circulation And Light Penetration.

The Screen-Pro™ Roll-Up Bug Door is the perfect all-season warehouse and dock door. Innovative design allows for modular, interchangeable door panels that increase energy savings and create a more comfortable work environment.

11 oz Bug Screen Mesh Door protects against flying insects, birds, leaves and debris from entering work area, while allowing over 40% air flow into the dock.

Each door runs in a 4½" deep extruded aluminum guide track and contains aluminum wind stiffeners for added door protection. Bottom breakaway bar allows the door to release from the tracks when struck preventing damage to the screen. Door easily installs in-jamb.

Door is operated with a Motorized Lift that opens and closes the door via a 115V 1-phase in-tube electric motor that can move as quick as 14" per second. The motor is rated 8 to 10 cycles/hour.

Note: In-Jamb mounted doors take up 4½" of space on each side of the jamb and 9" of space on the top of the jamb. Requires a jamb depth of at least 8".

PRICE
$2,979.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Height12 ft

Product Details

Assembly RequiredYes
TypeRoll-up Bug Door
ColorBlue
InsulatedNo
Mounting LocationIn-Jamb
MaterialMesh
OperationMotorized
Manufacturers Part NumberFS-MRU-ITM525-IJ-10X12-MESH
BrandTMI
HoodNo

Compliance & Certifications

Fire RatingNo