Global Industrial
Model # :WBB2152226
Global Industrial Welding Strip Door - 8'W x 8'H - 8" Amber Tint PVC
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Welding Strip Door SD14-8-8X8 - 8'W x 8'H - 8" Amber Tint PVC
Welding strip doors are intended for use as weld screen partitions and are approved by OSHA to block the UV light emitted by welding arcs to create a safer work environment. The weld tint compound has fire retardant additives and high levels of UV stabilizers are added to maintain the quality of the strips. Complete kits include 8" strips with a 50% overlap and for quick strip installation, Global Industrial's exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Note: For direct viewing proper eye protection should always be used.
Welding strip doors are intended for use as weld screen partitions and are approved by OSHA to block the UV light emitted by welding arcs to create a safer work environment. The weld tint compound has fire retardant additives and high levels of UV stabilizers are added to maintain the quality of the strips. Complete kits include 8" strips with a 50% overlap and for quick strip installation, Global Industrial's exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Note: For direct viewing proper eye protection should always be used.
PRICE
$309.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 ft |
| Height | 8 ft |
| Weight | 63 lbs |
| Thickness | .080 in |
| Strip Width Range | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Welding Strip Door |
| Strip Overlap | 0.5 |
| Color | Yellow |
| Door Type | Standard |
| Style | Smooth |
| Mounting Location | Save-T Loc Universal Mounting |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | B2152226 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSFM |