Motorola Solutions CLP1010e 1 Channel 1 Watt UHF Two-Way Radio
Write a Review
|
Questions & Answers (0)
Product Description
The CLP1010e one channel business two-way radio is small, lightweight and easy to use. The palm-sized design helps you discreetly and comfortably carry through extended shifts. Operates on UHF frequencies and 219 privacy codes. Range up to 100,000 sq ft. or 10 flrs. Repeater capable. Battery life up to 18 hours. IP54 and MIL-STD 810H rated to protect the radio from dust, moisture and drops. Features include: Antimicrobial housing, Smart status glow ring, voice guided menu, Scan/monitor, mute, 6 call tones, 15 volume levels and more. Each package includes: CLP1010e two-way radio, Li-Ion Battery (HKNN4013), Swivel Earpiece with In-Line Push to Talk Mic (PMLN8077), Single Unit Charging Tray (HKPN4008), swivel belt holster (PMLN8065), manual and two year warranty.
PRICE
$252.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-15/16 in |
| Depth | 2-13/16 in |
| Height | 7-3/4 in |
| Weight | 0.2 lbs |
| Range | 100 Sqft / 10 Floors |
Product Details
| Battery Type | Lithium-Ion |
| Assembly Required | No |
| Power | 3.7 V |
| Type | UHF |
| Average Life | 18 hr |
| Color | Black |
| Series | CLP Series |
| Style | UHF 1 Channel 1 Channel |
| Number of Channels | 1 |
| Wattage | 1 W |
| Material | Polycarbonate |
| Description | Two Way Radio |
| Manufacturers Part Number | CLP1010e |
| Batteries | Li-ion |
| Radio Type | Handheld |
| Brand | Motorola Solutions |
| Frequency | 450 - 470 Mhz |
| Digital/Analog | Analog |
Warranty
| Warranty | 2 yr |