Features:
- Hole mount for your mobile two-way radio
- The connectors and wiring are pre-attached making installation very simple!
- Includes 12ft of Cable
Weights & Dimensions
| Length | 5 in |
| Width | 5.00 in |
| Height | 1-1/4 in |
| Weight | 0.8 lbs |
Product Details
| Description | Universal Mobile Two-Way Radio Antenna Hole Mount |
| Color | Black |
| Manufacturers Part Number | MB8PI |
| For Use With | BRM300D |
| Brand | RCA |
Warranty
| Warranty | 1 yr |