Motorola Solutions RMU2040 RM Series 2 Way Radio 4 Channels 2 Watt Motorola Solutions 2 watt, 4 channel, UHF business two-way radio. 15 average life hours. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 1500 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F,G and IP54/55 specifications for shock and extreme weather resistance. Provides an indoor coverage area of up to 250,000 sq. ft. or 20 floors. 99 Selectable Business UHF Frequencies and 219 codes, 6 customizable codes ...
Ridiculously long battery life (up to 15 hours), extensive range, loaded with extras and protected by Midland's 3-year warranty. X-TALKER T71 walkie talkie features up to a 38-mile range and features 36 channels and 121 privacy codes, channel scan, and Midland's signature NOAA weather alert and weather scan technology. License free FRS radio. Features: 36 channels Clear, crisp communication with easy button access Xtreme range - Up to 38 miles 121 privacy codes Weather alert radio Silent operation Hi/Lo power settings eVOX hands-free operation What's In The Box Pair of Radios Belt clips ...
Blackbox™ Bantam® VHF 2-Way Radio Features: Compact, Rugged, Full Power Radio 16 Channels 5 watts / 2 watts 136-174MHz frequency range Scanning Voice Channel Enunciation 1500 mAh Lithium Ion Battery Rapid Rate Charger PC Program Freqs, PL, DPL 3 Programmable Buttons: Voice Encryption Function, Alarm Function, Whisper Transmit Function, High/Low Power Dimensions 2.3" x 3.75" x 1.34" NARROWBAND COMPLIANT Package Includes: Radio, Battery, Accessory Clamp, Belt Clip, Antenna, User Manual. Includes 2- pin Kenwood Connector Note: Radio programming service is optional. Please contact us for ...
Clear reception clear transmission clear sound quality. X-Talker T51 three pack of two-way radios have up to a 28-mile range and features 22 channels (38 Privacy Codes), channel scan and our legendary weather alert technology. License free FRS radio. This product has warranty of 3 years. Features: 22 channels Clear, crisp communication with easy button access Xtreme Range - Up to 28 miles 38 privacy codes Weather alert radio Call alert eVOX hands-free operation What's In The Box Three radios Belt clips Rechargeable battery packs Desktop charger Micro USB charging cable Owner's manual
This Kenwood Speaker microphone includes a built-in 2.5mm miniature earphone jack. It is build to exceed Military Specifications for Dust and Water Intrusion. The speaker provides crisp audio for high noise environments. It also includes a coiled cord and swivel belt clip for comfort.