Lavi Industries Magnetic Retractable Belt Barrier, Chrome Case W/10' Black/Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
A portable, 7' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 4 in |
| Weight | 4 lbs |
| Belt Width | 2 in |
| Belt Length | 10 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Magnetic Retractable Belt Barrier |
| Series | Beltrac® |
| Hardware Included | Yes |
| Belt Material | Polyester |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Housing Color Family | Chrome |
| Manufacturers Part Number | 50-3010MG/CL/SF |
| Housing Material | Aluminum |
| Indoor/Outdoor | Indoor |
| Attachment | Magnetic Clip |
| Brand | Lavi Industries |
Warranty
| Warranty | 3 yr |